Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Transmission Jack, 35 in. L, 1000 lb. 1728

Transmission Jack, 35 in. L, 1000 lb. (Discontinued)

  • Mfr # 1728
  • Zoro # G3962990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728
Zoro #
G3962990
UPC #
731413009075
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
34 1/2 in
Base Size (In.)
41
Min. Height (In.)
34 1/2 in
Max. Height (In.)
75 in
Height
35 in
Length (In.)
30 in
Lifting Height Max. (In.)
75 in
Overall Width
35 in
Minimum Lift Height
34 1/2 in
Maximum Lift Height
72 in
Minimum Height
34 1/2 in
Overall Length
30 in
Overall Height
30 in

Details

Type
High-Lift
Tilt Capacity Side
10 Degrees
Item
Transmission Jack
Tilt Capacity Rear
20.0 Degrees
Head
Yes
Tilt Capacity Front
50.0 Degrees
Lifting Range
34-1/2 to 75 in
Lifting Capacity (Lb.)
1,000
Power Source
Hydraulic
Jack Type
Transmission Jack
Load Capacity
1,000 lb
Securing Mechanism
Adjustable Nylon Strap
Platform Tilt Angle
Front: 40 Degrees , Rear: 20 Degrees , Side: 10 Degrees
Minimum Operating Pressure
90 psi
Maximum Operating Pressure
160 psi

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 1,000 lb, Minimum Lift Height 34 1/2 in, Maximum Lift Height 72 in, Securing Mechanism Adjustable Nylon Strap, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Maximum Operating Pressure 160 psi, Minimum Height 34 1/2 in, Minimum Operating Pressure 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.