Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Transmission Jack, 37 in. L, 1000 lb. 1793A

Transmission Jack, 37 in. L, 1000 lb. (Discontinued)

  • Mfr # 1793A
  • Zoro # G3962528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793A
Zoro #
G3962528
UPC #
731413416835
Country of Origin
Unknown

Dimensions

Lifting Height Max. (In.)
71 5/8 in
Length (In.)
37 1/8 in
Height
37 in
Lifting Height Min. (In.)
35 in
Max. Height (In.)
71 5/8 in
Min. Height (In.)
35 in
Base Size (In.)
37-1/8
Overall Width
7 7/10 in
Minimum Height
35 in
Wheel Diameter
4 in
Overall Length
22 1/2 in
Overall Height
37 in
Maximum Lift Height
71 5/8 in
Minimum Lift Height
35 in

Details

Type
High-Lift
Features
Low Profile Design, Safety Overload
Head
Yes
Tilt Capacity Front
22.0 Degrees
Tilt Capacity Rear
18.0 Degrees
Tilt Capacity Side
20 Degrees
Lifting Range
35 to 71-5/8 in
Lifting Capacity (Lb.)
1,000
Item
Transmission Jack
Caster Type
Swivel
Securing Mechanism
Chain
Lifting Actuator
Manual Handle
Jack Type
Transmission Jack
Platform Tilt Angle
Back: 19 Degrees , Forward: 24 Degrees , Side to Side: 20 Degrees
Load Capacity
1,000 lb
Power Source
Hydraulic

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 1,000 lb, Lifting Actuator Manual Handle, Minimum Lift Height 35 in, Maximum Lift Height 71 5/8 in, Securing Mechanism Chain, Jack Type Transmission Jack, Caster Type Swivel, Features Low Profile Design, Safety Overload, Minimum Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.