Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Transmission Jack, 38 in. L, 1000 lb. 5237

Transmission Jack, 38 in. L, 1000 lb. (Discontinued)

  • Mfr # 5237
  • Zoro # G3962841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5237
Zoro #
G3962841
UPC #
731413562600
Country of Origin
United States

Dimensions

Max. Height (In.)
75 in
Min. Height (In.)
34 1/2 in
Lifting Height Min. (In.)
34 1/2 in
Height
38 in
Length (In.)
41 in
Lifting Height Max. (In.)
75 in
Base Size (In.)
41
Minimum Lift Height
37 in
Overall Height
38 in
Maximum Lift Height
73 3/4 in
Overall Width
16 1/4 in
Minimum Height
34 1/2 in
Overall Length
21 3/4 in

Details

Type
High-Lift
Features
Significantly Reduces force Required to Lift Extremely Heavy Transmissions, Universal Mounting Head Provides Wide fore and Aft Tilt Range, Upgraded Ergonomic Handles for Adjustment
Item
Transmission Jack
Tilt Capacity Rear
20.0 Degrees
Tilt Capacity Side
10 Degrees
Head
Yes
Lifting Capacity (Lb.)
1,000
Standards
ANSI-PALD
Lifting Range
34-1/2 to 75 in
Tilt Capacity Front
50.0 Degrees
Lifting Actuator
Manual Handle
Load Capacity
1,000 lb
Securing Mechanism
Adjustable Nylon Strap
Jack Type
Transmission Jack
Platform Tilt Angle
Back: 20 Degrees , Forward: 50 Degrees , Side to Side: 10 Degrees

Description

Transmission Jack, Load Capacity 1,000 lb, Lifting Actuator Manual Handle, Minimum Lift Height 37 in, Maximum Lift Height 73 3/4 in, Securing Mechanism Adjustable Nylon Strap, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Features Significantly Reduces force Required to Lift Extremely Heavy Transmissions, Universal Mounting Head Provides Wide fore and Aft Tilt Range, Upgraded Ergonomic Handles for Adjustment, Minimum Height 34 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.