Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Transmission Jack, 40 in. L, 1000 lb. 1794A

Transmission Jack, 40 in. L, 1000 lb. (Discontinued)

  • Mfr # 1794A
  • Zoro # G3962668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1794A
Zoro #
G3962668
UPC #
731413416842
Country of Origin
Unknown

Dimensions

Lifting Height Max. (In.)
76 1/2 in
Base Size (In.)
37-1/8
Length (In.)
24 in
Min. Height (In.)
37 5/8 in
Lifting Height Min. (In.)
37 5/8 in
Max. Height (In.)
76 1/2 in
Height
40 in
Overall Width
7 7/10 in
Overall Height
40 in
Minimum Lift Height
37 5/8 in
Minimum Height
37 5/8 in
Wheel Diameter
4 in
Maximum Lift Height
76 1/2 in
Overall Length
24 in

Details

Type
Hydraulic
Features
Big, Easy-To-Grip Knobs, Safety Overload System
Lifting Capacity (Lb.)
1,000
Tilt Capacity Front
40.0 Degrees
Item
Air Assisted Transmission Jack
Tilt Capacity Side
12 Degrees
Air Pressure (PSI)
90
Head
Yes
Tilt Capacity Rear
38.0 Degrees
Lifting Range
37-5/8 to 76-1/2 in
Power Source
Air
Jack Type
Transmission Jack
Platform Tilt Angle
Back: 46 Degrees , Forward: 42 Degrees , Side to Side: 12 Degrees
Lifting Actuator
Manual Handle
Maximum Operating Pressure
90 psi
Securing Mechanism
Chain
Caster Type
Swivel
Load Capacity
1,000 lb
Product Type
Transmission Jack

Description

Air Assisted Transmission Jack, Power Source Air, Load Capacity 1,000 lb, Lifting Actuator Manual Handle, Minimum Lift Height 37 5/8 in, Maximum Lift Height 76 1/2 in, Securing Mechanism Chain, Jack Type Transmission Jack, Caster Type Swivel, Features Big, Easy-To-Grip Knobs, Safety Overload System, Maximum Operating Pressure 90 psi, Minimum Height 37 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.