Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Transmission Jack, 41-1/2 in. L, 2000 lb. 5078

Transmission Jack, 41-1/2 in. L, 2000 lb. (Discontinued)

  • Mfr # 5078
  • Zoro # G3962887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5078
Zoro #
G3962887
UPC #
731413035296
Country of Origin
Unknown

Dimensions

Height
41 1/2 in
Length (In.)
45 in
Base Size (In.)
46
Lifting Height Max. (In.)
65 in
Min. Height (In.)
41 1/2 in
Max. Height (In.)
65 in
Lifting Height Min. (In.)
41 1/2 in
Maximum Lift Height
65 in
Minimum Lift Height
41 1/2 in
Minimum Height
41 1/2 in
Overall Length
36 in
Overall Width
45 in
Overall Height
48 in

Details

Type
High-Lift
Features
Rugged Heavy Wall Tubing and Oversized Base for Stability
Lifting Range
41-1/2 in
Item
Transmission Jack
Tilt Capacity Rear
38.0 Degrees
Air Pressure (PSI)
100 to 140
Head
Yes
Tilt Capacity Front
50.0 Degrees
Tilt Capacity Side
14 Degrees
Lifting Capacity (Lb.)
2,000
Lifting Actuator
Pneumatic
Load Capacity
2,000 lb
Jack Type
Transmission Jack
Platform Tilt Angle
Back: 38 Degrees , Forward: 50 Degrees , Side to Side: 14 Degrees
Power Source
Hydraulic
For Vehicle Type
Buses, Trucks
Minimum Operating Pressure
100 psi
Securing Mechanism
Adjustable Nylon Strap
Maximum Operating Pressure
140 psi

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 2,000 lb, Lifting Actuator Pneumatic, Minimum Lift Height 41 1/2 in, Maximum Lift Height 65 in, Securing Mechanism Adjustable Nylon Strap, Jack Type Transmission Jack, Features Rugged Heavy Wall Tubing and Oversized Base for Stability, For Vehicle Type Buses, Trucks, Includes Adapter, Maximum Operating Pressure 140 psi, Minimum Height 41 1/2 in, Minimum Operating Pressure 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.