Shop OTC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Transmission Jack, Hydraulic, 43 in
- Mfr # TJHP10
- Zoro # G123524589
product price:Â
$
2,477.99
/ea
Key Features
Standards
ASME PASE-2019
Features
Lifting Actuator
Foot Pedal
Platform Tilt Angle
Backward: 12 Degrees , Forward: 12 Degrees , Side: 7 Degrees
Jack Type
High-Lift Transmission Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJHP10
- Zoro #
- G123524589
- UPC #
- 731413597244
- Country of Origin
- China
- Standards
- ASME PASE-2019
- Features
- Lifting Actuator
- Foot Pedal
- Platform Tilt Angle
- Backward: 12 Degrees , Forward: 12 Degrees , Side: 7 Degrees
- Jack Type
- High-Lift Transmission Jack
- Item
- Transmission Jack
- For Vehicle Type
- Automobiles
- Maximum Operating Pressure
- 145 psi
- Number of Wheels
- 2
- Power Source
- Hydraulic
- Load Capacity
- 0.5 ton
- Includes
- (4) Casters, (4) Legs, Handle, Hardware Box, Hydraulic Assembly, Operating Instructions, Saddle Assembly
- Caster Type
- (2) Locking, Swivel
- Securing Mechanism
- Adjustable Corner Brackets, Chain
- Power Source - old
- Hydraulic
Dimensions
- Minimum Height
- 41 1/2 in
- Overall Width
- 40 in
- Maximum Lift Height
- 80 in
- Wheel Diameter
- 5 in
- Overall Length
- 43 in
- Minimum Lift Height
- 41 1/2 in
- Overall Height
- 41 1/2 in
- Length
- 43 in
- Fits Chest Size
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 0.5 ton, Lifting Actuator Foot Pedal, Minimum Lift Height 41 1/2 in, Maximum Lift Height 80 in, Securing Mechanism Adjustable Corner Brackets, Chain, Jack Type High-Lift Transmission Jack, Standards ASME PASE-2019, Caster Type (2) Locking, Swivel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.