Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Lift, 0.63 ton Cap.

  • Mfr # 1585A

  • Zoro # G514803033


product price: $4,151.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Compact Design and Swivel Casters for Easy Maneuverability
Caster Type
Swivel
For Vehicle Type
Trains
Wheel Diameter
4 in
Overall Width
39 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1585A
Zoro #
G514803033
UPC #
731413543777
Country of Origin
China

Dimensions

Wheel Diameter
4 in
Overall Width
39 3/4 in
Overall Length
57 in
Minimum Height
29 1/2 in
Overall Height
12 1/2 in
Minimum Lift Height
29 1/2 in
Maximum Lift Height
38 1/2 in

Details

Features
Compact Design and Swivel Casters for Easy Maneuverability
Item
Transmission Lift
Caster Type
Swivel
For Vehicle Type
Trains
Power Source
Hydraulic
Platform Tilt Angle
17 Degrees Side, 22 Degrees Front/Back
Load Capacity
0.63 ton
For Lifting
Engine, Tranaxle, Transmission
Lifting Actuator
Lever
Body Material
Steel
Jack Type
Powertrain Lift
Securing Mechanism
Strap

Description

Transmission Lift, Power Source Hydraulic, Load Capacity 0.63 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 29 1/2 in, Maximum Lift Height 38 1/2 in, Securing Mechanism Strap, For Lifting Engine, Tranaxle, Transmission, Jack Type Powertrain Lift, Caster Type Swivel, Features Compact Design and Swivel Casters for Easy Maneuverability, For Vehicle Type Trains, Minimum Height 29 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.