Zoro Homepage

Truck Ball Joint Service Kit

  • Mfr # 6539

  • Zoro # G4455306


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
55
Application
Vehicles
Includes
Adapters, C-Frames, Case
For Use With
Heavy Duty Trucks, SUVs, Vans
Overall Length
28 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6539
Zoro #
G4455306
UPC #
731413558603
Country of Origin
China

Dimensions

Overall Length
28 7/32 in
Size
28 13/64 in x 20 in x 14 1/2 in

Details

Item
Truck Ball Joint Service Kit
Number of Pieces
55
Application
Vehicles
Includes
Adapters, C-Frames, Case
For Use With
Heavy Duty Trucks, SUVs, Vans
Vehicle Model Year
2017
Tool Type
Truck Ball Joint Service Kit
Vehicle Make
Buick, Cadillac, Chevrolet, Chrysler, Dodge, Ford, GMC, Hummer, Hyundai, Infinity, Isuzu, Jeep, KIA, Lincoln, Mazda, Mercury, Mitsubishi, Nissan, Oldsmobile, Plymouth, Pontiac, Toyota

Description

Truck Ball Joint Service Kit, Tool Type Truck Ball Joint Service Kit, Application Vehicles, For Use With Heavy Duty Trucks, SUVs, Vans, Overall Length 28 7/32 in, Includes Adapters, C-Frames, Case, Number of Pieces 55, Size 28 13/64 in x 20 in x 14 1/2 in, Vehicle Make Buick, Cadillac, Chevrolet, Chrysler, Dodge, Ford, GMC, Hummer, Hyundai, Infinity, Isuzu, Jeep, KIA, Lincoln, Mazda, Mercury, Mitsubishi, Nissan, Oldsmobile, Plymouth, Pontiac, Toyota, Vehicle Model Year 2017

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.