Zoro Homepage

Truck Ramp Step, Load Capacity 300 lb.

  • Mfr # 1534A

  • Zoro # G7369960


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Bi-Fold
Load Capacity
300 lb
Height
17 in
Width
23 1/2 in
Length
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534A
Zoro #
G7369960
UPC #
731413049255
Country of Origin
China

Dimensions

Height
17 in
Width
23 1/2 in
Length
23 1/2 in
Handle Length
17 in
Wheel Diameter
20 in

Details

Item
Truck Ramp Step
Type
Bi-Fold
Load Capacity
300 lb
Material
Steel

Description

Truck Ramp Step, Step Width 21 1/2 in, Step Depth 7 in, Steel, Black, Silver, Step Tread Non-Slip, Number of Rungs 1, Overall Length 23 1/2 in, Overall Width 23 1/2 in, Step Height 17 in, Step Style Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.