Zoro Homepage

Truck Ramp, Straight, 20 ton Cap., Steel

  • Mfr # TR2016

  • Zoro # G414921219


product price: $1,471.99
/pr
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
20 ton
Handle Length
33 in
Wheel Diameter
5 in
Overall Length
51 in
Overall Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2016
Zoro #
G414921219
UPC #
731413609503
Country of Origin
China

Dimensions

Handle Length
33 in
Wheel Diameter
5 in
Overall Length
51 in
Overall Height
9 1/4 in
Overall Width
18 1/4 in

Details

Item
Truck Ramp
Load Capacity
20 ton
Individual Item Weight
312 lb
For Vehicle Type
Cement Trucks, Dump Trucks, Garbage Trucks
Product Type
Ramp
Handle Type
T-Handle
Adjustability
Not Adjustable
Ramp Material
Steel
Ramp Type
Straight

Description

Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 51 in, Overall Width 18 1/4 in, Overall Height 9 1/4 in, For Vehicle Type Cement Trucks, Dump Trucks, Garbage Trucks, Handle Length 33 in, Handle Type T-Handle, Individual Item Weight 312 lb, Product Type Ramp, Wheel Diameter 5 in, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.