Zoro Homepage

Truck Ramp, Straight, 20 ton Cap., Steel

  • Mfr # TR2020

  • Zoro # G514921232


product price: $1,038.99
/pr
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Load Capacity
20 ton
For Vehicle Type
Trucks
Product Type
Ramp
Ramp Type
Straight
Ramp Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2020
Zoro #
G514921232
UPC #
731413047060
Country of Origin
China

Dimensions

Overall Length
51 in
Overall Height
9 1/4 in
Overall Width
13 1/2 in

Details

Item
Truck Ramp
Load Capacity
20 ton
For Vehicle Type
Trucks
Product Type
Ramp
Ramp Type
Straight
Ramp Material
Steel
Adjustability
Not Adjustable

Description

Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 51 in, Overall Width 13 1/2 in, Overall Height 9 1/4 in, For Vehicle Type Trucks, Product Type Ramp, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.