U Joint Puller, Heavy-Duty
Mfr # 5190A
Zoro # G3962631
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy-Duty
Application
Removes HD Vehicle Driveline U Joints
For Use With
Class 7 Trucks, Class 8 Trucks, Meritor 16N, Meritor 1710, Meritor 17N, Meritor 18N, Meritor RPL 20, Meritor RPL 25, Spicer 1610, Spicer 1710, Spicer 1760, Spicer 1810, Spicer 1880, Spicer SPL 140, Spicer SPL 170, Spicer SPL 250
Number of Pieces
2
Includes
Meritor Drive line, Spicer Driveline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5190A
Zoro #
G3962631
UPC #
731413577536
Country of Origin
China
Details
Item
U Joint Puller
Type
Heavy-Duty
Application
Removes HD Vehicle Driveline U Joints
For Use With
Class 7 Trucks, Class 8 Trucks, Meritor 16N, Meritor 1710, Meritor 17N, Meritor 18N, Meritor RPL 20, Meritor RPL 25, Spicer 1610, Spicer 1710, Spicer 1760, Spicer 1810, Spicer 1880, Spicer SPL 140, Spicer SPL 170, Spicer SPL 250
Number of Pieces
2
Includes
Meritor Drive line, Spicer Driveline
Tool Type
U Joint Puller
Description
U Joint Puller, Tool Type U Joint Puller, Application Removes HD Vehicle Driveline U Joints, Number of Pieces 2, For Use With Class 7 Trucks, Class 8 Trucks, Meritor 16N, Meritor 1710, Meritor 17N, Meritor 18N, Meritor RPL 20, Meritor RPL 25, Spicer 1610, Spicer 1710, Spicer 1760, Spicer 1810, Spicer 1880, Spicer SPL 140, Spicer SPL 170, Spicer SPL 250, Includes Meritor Drive line, Spicer Driveline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.