Zoro Homepage

U Joint Remover Tool, Heavy-Duty

  • Mfr # 7490

  • Zoro # G3962756


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Application
Removes U Joints
For Use With
Spicer and Meritor U Joints
Number of Pieces
5
Includes
3/8"-24 x 1 1/2 in Bolts, 5/16"-24 x 1 1/2 in Bolts, 7/16"-20 x 1 1/2 in Bolts, M8 1.25 mm x 35 mm Bolts, U-Joint Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7490
Zoro #
G3962756
UPC #
731413011313
Country of Origin
United States

Details

Item
U Joint Remover Tool
Type
Heavy-Duty
Application
Removes U Joints
For Use With
Spicer and Meritor U Joints
Number of Pieces
5
Includes
3/8"-24 x 1 1/2 in Bolts, 5/16"-24 x 1 1/2 in Bolts, 7/16"-20 x 1 1/2 in Bolts, M8 1.25 mm x 35 mm Bolts, U-Joint Tool
Vehicle Make
Dana Spicer
Tool Type
U Joint Remover

Description

U Joint Remover Tool, Tool Type U Joint Remover, Application Removes U Joints, Number of Pieces 5, For Use With Spicer and Meritor U Joints, Includes 3/8 In.-24 x 1 1/2 in Bolts, 5/16 In.-24 x 1 1/2 in Bolts, 7/16 In.-20 x 1 1/2 in Bolts, M8 1.25 mm x 35 mm Bolts, U-Joint Tool, Vehicle Make Dana Spicer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.