Zoro Homepage

Universal Hub Puller, 20 tons Cap.

  • Mfr # 6574

  • Zoro # G7236531


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive and Industrial Service
Capacity
20 ton
Dia.
5 in to 8 in
Features
Adjustable Sliding Puller Legs can be Positioned Anywhere on the Puller Center Hub, Forged Puller Assembly Coupled with a 1 in Drive Screw
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6574
Zoro #
G7236531
UPC #
731413560361
Country of Origin
United States

Dimensions

Dia.
5 in to 8 in
Screw Width
1 in
Screw Size
1 in
Overall Length
12 in

Details

Item
Universal Hub Puller
Application
Automotive and Industrial Service
Capacity
20 ton
Features
Adjustable Sliding Puller Legs can be Positioned Anywhere on the Puller Center Hub, Forged Puller Assembly Coupled with a 1 in Drive Screw
Number of Pieces
1
Function
Removes Frozen Hubs and Axle Shafts
Includes
Plate
Use w/Jaw or Push Puller No.
32942
Reach
5 in to 8 in
Max. Spread (In.)
8 in
For Use With
Frozen Hubs and Axle Shafts
Min. Spread (In.)
4 in
Compatible Tire Type
Hammer

Description

Universal Hub Puller, Overall Length 12 in, Includes Plate, Compatible Tire Type Hammer, Features Adjustable Sliding Puller Legs can be Positioned Anywhere on the Puller Center Hub, Forged Puller Assembly Coupled with a 1 in Drive Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.