Universal Puller Plate
Mfr # 6574-1
Zoro # G7018961
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
1
Features
The New 3/4 in Custom Drive Screw Coupled with The Special Equalizer Washer Provides Smooth Operation While the Proprietary Heat Treating Extends its Life 5-10 Times Longer than Similar Designs
Includes
(3) Drive Screws, Puller Plate
For Use With
6574
Screw Size
3/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6574-1
Zoro #
G7018961
UPC #
731413561955
Country of Origin
United States
Dimensions
Screw Size
3/4
Details
Item
Universal Puller Plate
Number of Jaws
1
Features
The New 3/4 in Custom Drive Screw Coupled with The Special Equalizer Washer Provides Smooth Operation While the Proprietary Heat Treating Extends its Life 5-10 Times Longer than Similar Designs
Includes
(3) Drive Screws, Puller Plate
For Use With
6574
Number of Pieces
3
Product Type
Universal Puller Plate
Compatible Tire Type
Universal
Description
Universal Puller Plate, Product Type Universal Puller Plate, Includes (3) Drive Screws, Puller Plate, Compatible Tire Type Universal, Features The New 3/4 in Custom Drive Screw Coupled with The Special Equalizer Washer Provides Smooth Operation While the Proprietary Heat Treating Extends its Life 5-10 Times Longer than Similar Designs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.