Zoro Homepage

Universal Transmission Lift Adapter

  • Mfr # 1870

  • Zoro # G114921236


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

For Lift Equipment Type
High-Lift Transmission Jack
Product Type
Universal Transmission Adapter
Overall Height
7 3/32 in
Standards
ASME PASE
Features
Adjustable Mounting Arms, Independently Adjustable and Indexing Locking Arms to Adapt to any Transmission Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1870
Zoro #
G114921236
UPC #
731413589331
Country of Origin
United States

Dimensions

Overall Height
7 3/32 in
Overall Width
10 3/32 in
Overall Length
10 3/32 in

Details

Item
Universal Transmission Lift Adapter
For Lift Equipment Type
High-Lift Transmission Jack
Product Type
Universal Transmission Adapter
Standards
ASME PASE
Features
Adjustable Mounting Arms, Independently Adjustable and Indexing Locking Arms to Adapt to any Transmission Shape
Load Capacity
0.2 ton
Compatible Equipment Manufacturer Part Number
5078, TJH10, TJHP15

Description

Universal Transmission Lift Adapter, Product Type Universal Transmission Adapter, Compatible Equipment Manufacturer Part Number 5078, TJH10, TJHP15, Compatible Equipment Grainger Part Number 787M98, 847V75, 847V76, Load Capacity 0.2 ton, Overall Height 7 3/32 in, Overall Length 10 3/32 in, Overall Width 10 3/32 in, Features Adjustable Mounting Arms, Independently Adjustable and Indexing Locking Arms to Adapt to any Transmission Shape, For Lift Equipment Type High-Lift Transmission Jack

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.