V Belt Pulling Attachment, 5-7/8 in.
Mfr # 679
Zoro # G3884539
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Spread (In.)
5-7/8
Thread Length (In.)
5/8 in
Max. Spread (In.)
5 7/8 in
Min. Spread (In.)
1 3/4 in
Application
Distribute Load
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
679
Zoro #
G3884539
UPC #
731413006791
Country of Origin
United States
Dimensions
Thread Length (In.)
5/8 in
Screw Width
6
Screw Size
5/8-18
Tapped Hole Thread Size
5/8 in
Details
Item
V Belt Pulling Attachment
Spread (In.)
5-7/8
Max. Spread (In.)
5 7/8 in
Min. Spread (In.)
1 3/4 in
Application
Distribute Load
For Use With
Grip-O-Matic Pullers, Push Pullers
Spread - Maximum
5 7/8 in
Adjustment Screw Distance
6 in
Compatible with Manufacturer Model Number
Grip-O-Matic Pullers, Push Pullers
Spread - Minimum
1 3/4 in
Compatible Manufacturer Part Number
Grip-O-Matic Pullers, Push Pullers
Compatible Manufacturer Model Number
Grip-O-Matic Pullers, Push Pullers
For Use With Mfr. Model Number
Grip-O-Matic Pullers, Push Pullers
Compatible with Manufacturer Model No.
Grip-O-Matic Pullers, Push Pullers
Compatible with Mfr. Model No.
Grip-O-Matic Pullers, Push Pullers
For Use with Mfr Model Number
Grip-O-Matic Pullers, Push Pullers
Compatible Pump Manufacturer Part Number
Grip-O-Matic Pullers, Push Pullers
Compatible Mfr. Model Number
Grip-O-Matic Pullers, Push Pullers
Description
V Belt Pulling Attachment, Spread - Minimum 1 3/4 in, Spread - Maximum 5 7/8 in, Tapped Hole Thread Size 5/8 in, Adjustment Screw Distance 6 in, Application Distribute Load, Compatible with Manufacturer Model Number Grip-O-Matic Pullers, Push Pullers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.