Zoro Homepage

Vacuum Brake Bleeder, 10 In.

  • Mfr # 8104A

  • Zoro # G4477347


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Application
Brake Bleeding System Allows for Fast and Efficient Vacuum Brake Bleeding
Number of Pieces
1
For Use With
Single, Dual, or Quad Cam Engines
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8104A
Zoro #
G4477347
UPC #
731413562518
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Overall Length
10 in
Overall Width
10 1/2 in

Details

Material
Rubber
Application
Brake Bleeding System Allows for Fast and Efficient Vacuum Brake Bleeding
Number of Pieces
1
For Use With
Single, Dual, or Quad Cam Engines
Item
Vacuum Brake Bleeder
Tool Type
Brake Bleeder
Number of Sockets Included
0

Description

Vacuum Brake Bleeder, Tool Type Brake Bleeder, Application Brake Bleeding System Allows for Fast and Efficient Vacuum Brake Bleeding, Overall Length 10 in, Overall Width 10 1/2 in, Number of Pieces 1, Material Rubber, For Use With Single, Dual, or Quad Cam Engines, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.