Zoro Homepage

Vacuum Pressure Gauge Kit

  • Mfr # 5613

  • Zoro # G5789071


product price: $56.19
/ea

Key Features

Features
Dual Purpose Gauge Reads Vacuum and Pressure, Large 3 1/2 in Gauge
Product Type
Vacuum/Pressure Gauge Kit
Compatible Product Type
Components, Vacuum Lines
Minimum Test Compression
0 psi
Maximum Test Compression
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5613
Zoro #
G5789071
UPC #
-
Country of Origin
China

Details

Item
Vacuum Pressure Gauge Kit
Features
Dual Purpose Gauge Reads Vacuum and Pressure, Large 3 1/2 in Gauge
Product Type
Vacuum/Pressure Gauge Kit
Compatible Product Type
Components, Vacuum Lines
Minimum Test Compression
0 psi
Maximum Test Compression
15 psi

Description

Vacuum Pressure Gauge Kit, Product Type Vacuum/Pressure Gauge Kit, Maximum Test Compression 15 psi, Compatible Product Type Components, Vacuum Lines, Minimum Test Compression 0 psi, Features Dual Purpose Gauge Reads Vacuum and Pressure, Large 3 1/2 in Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.