Shop OTC
See all product information
Create Account
Vehicle Jack Accessories- Jack Adapter
- Mfr # 1797
- Zoro # G223525257
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1.1 ton
For Brand
OTC
Product Type
Heavy-Duty Clutch Adapter
Compatible Manufacturer Part Number
1521A, 1522A, 1728, 1793A, 1794A, 218174, 314386, 440533, 48625, 5019A, 5130, 5237, 545765, 600011, TJH10, TJHP10, TJHP15
Overall Width
12 51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1797
- Zoro #
- G223525257
- UPC #
- 731413592959
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 51/64 in
- Overall Length
- 12 51/64 in
- Overall Height
- 16 19/64 in
- Length
- 12 51/64 in
- Fits Chest Size
- Built-In Splined Adapter Mount, Safety Strap, Universal Mounting Slots
Details
- Load Capacity
- 1.1 ton
- For Brand
- OTC
- Product Type
- Heavy-Duty Clutch Adapter
- Compatible Manufacturer Part Number
- 1521A, 1522A, 1728, 1793A, 1794A, 218174, 314386, 440533, 48625, 5019A, 5130, 5237, 545765, 600011, TJH10, TJHP10, TJHP15
- For Lift Equipment Type
- Transmission Jack
- Includes
- (11) Bolts, (4) Nuts, Washer Mounting Hardware, (2) Cross-Blocks, (2) Spacer Blocks, Heavy-Duty Clutch Adapter Plate, Safety Strap
- Features
- Built-In Splined Adapter Mount, Safety Strap, Universal Mounting Slots
- Item
- Vehicle Jack Accessories- Jack Adapter
Description
Vehicle Jack Accessories- Jack Adapter, Product Type Heavy-Duty Clutch Adapter, For Brand OTC, For Lift Equipment Type Transmission Jack, Compatible Manufacturer Part Number 1521A, 1522A, 1728, 1793A, 1794A, 218174, 314386, 440533, 48625, 5019A, 5130, 5237, 545765, 600011, TJH10, TJHP10, TJHP15, Includes (11) Bolts, (4) Nuts, Washer Mounting Hardware, (2) Cross-Blocks, (2) Spacer Blocks, Heavy-Duty Clutch Adapter Plate, Safety Strap, Load Capacity 1.1 ton, Overall Height 16 19/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.