Vehicle Jack Accessories- Jack Adapter
- Mfr # 5091
- Zoro # G323523764
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Wheel Stud Holding Brackets, (4) Bracket Nuts, (6) Large Washers, (6) Mounting Bolts, Spindle Adapter Plate
For Brand
OTC
Overall Length
27 3/32 in
Compatible Manufacturer Part Number
1522A, 5019A, 5130
Overall Height
11 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5091
- Zoro #
- G323523764
- UPC #
- 731413589355
- Country of Origin
- United States
Dimensions
- Overall Length
- 27 3/32 in
- Overall Height
- 11 25/32 in
- Overall Width
- 18 21/32 in
- Length
- 27 3/32 in
- Fits Chest Size
- Adapter for Low Lift Transmission Jacks, Adapts to Most Low Lift Trans Jacks, Works with Standard HD Truck Bolt Patterns and Wheel Stud Sizes, Assists with Replacing King Pin Bearings or Bushings
Details
- Includes
- (2) Wheel Stud Holding Brackets, (4) Bracket Nuts, (6) Large Washers, (6) Mounting Bolts, Spindle Adapter Plate
- For Brand
- OTC
- Item
- Vehicle Jack Accessories- Jack Adapter
- Compatible Manufacturer Part Number
- 1522A, 5019A, 5130
- Features
- Adapter for Low Lift Transmission Jacks, Adapts to Most Low Lift Trans Jacks, Works with Standard HD Truck Bolt Patterns and Wheel Stud Sizes, Assists with Replacing King Pin Bearings or Bushings
- Product Type
- HD Spindle Adapter
- Load Capacity
- 1.1 ton
- For Lift Equipment Type
- Transmission Jack
Description
Vehicle Jack Accessories- Jack Adapter, Product Type HD Spindle Adapter, For Brand OTC, For Lift Equipment Type Transmission Jack, Compatible Manufacturer Part Number 1522A, 5019A, 5130, Includes (2) Wheel Stud Holding Brackets, (4) Bracket Nuts, (6) Large Washers, (6) Mounting Bolts, Spindle Adapter Plate, Load Capacity 1.1 ton, Overall Height 11 25/32 in, Overall Length 27 3/32 in, Overall Width 18 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.