Shop OTC
See all product information
Create Account
Vehicle Stands - Jack Stand, PR
- Mfr # S03G
- Zoro # G823524315
product price:Â
$
293.99
/pr
Free Shipping & Returns
Key Features
Individual Item Weight
9.5 lb
Base Width
7 1/2 in
Saddle Length
1 in
Saddle Shape
V-Notch
Base Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S03G
- Zoro #
- G823524315
- UPC #
- 731413634987
- Country of Origin
- China
Dimensions
- Base Width
- 7 1/2 in
- Saddle Length
- 1 in
- Saddle Width
- 3 1/2 in
- Minimum Height
- 12 in
- Base Length
- 8 1/4 in
- Maximum Extended Height
- 17 5/8 in
- Fits Chest Size
Details
- Individual Item Weight
- 9.5 lb
- Saddle Shape
- V-Notch
- Base Material
- Steel
- Individual Stand Load Capacity
- 3 ton
- Standards
- ASME PASE
- Base Shape
- Square
- Jack Handle Required
- Jack Handle Included
- Includes
- (2) 3 ton Geared Jack Stands, Extended-Length, Collapsible Handle for Geared Jack Stands
- Number of Lift Positions
- 3
- Item
- Mechanical Screw Jack
- Lifting Actuator
- Ratchet Handle
- Stand Type
- Jack Stand
- Features
- Locking Type
- Ratchet
- Load Capacity per Pair
- 3 ton
Description
Mechanical Screw Jack, Lifting Actuator Ratchet Handle, Load Capacity per Pair 3 ton, Minimum Height 12 in, Maximum Extended Height 17 5/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 1 in, Saddle Width 3 1/2 in, Base Shape Square, Locking Type Ratchet, Standards ASME PASE, Base Length 8 1/4 in, Base Width 7 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.