Zoro Homepage

Water Pump Holding Tool

  • Mfr # 6616

  • Zoro # G1640387


product price: $70.69
/ea

Key Features

Length
5 in
Width
4 39/64 in
Color
Black
Height
2 in
For Use With
2002 to 2008 GM 2.2 and 2.4L EcoTech Motors Found In Chevrolet, Oldsmobile, Pontiac, and Saturn Platforms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6616
Zoro #
G1640387
UPC #
731413545948
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
4 39/64 in
Height
2 in

Details

Item
GM Water Pump Holding Tool
Color
Black
For Use With
2002 to 2008 GM 2.2 and 2.4L EcoTech Motors Found In Chevrolet, Oldsmobile, Pontiac, and Saturn Platforms
Number of Pieces
1
Application
Holds Timing Chain In Place So Water Pump Can Be Removed
Material
Steel
For Vehicle Tool Category
Engine, Timing
Tool Type
GM Water Pump Holding Tool

Description

GM Water Pump Holding Tool, Tool Type GM Water Pump Holding Tool, Length 5 in, Width 4 39/64 in, Height 2 in, Capacity -, Material Steel, For Vehicle Tool Category Engine, Timing, Color Black, Includes -, Number of Pieces 1, Application Holds Timing Chain In Place So Water Pump Can Be Removed, For Use With 2002 to 2008 GM 2.2 and 2.4L EcoTech Motors Found In Chevrolet, Oldsmobile, Pontiac, and Saturn Platforms, -, Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.