Wheel Hub/Bearing Kit, 36 Pieces
Mfr # 6575
Zoro # G4274505
product price: $918.99
/ea
Free Shipping & Returns
Key Features
For Use On
Vehicles up to 2018 model year
Application
Complete Solution for Servicing Wheel Hubs and Bearings on the Vehicle
Size
3/4"
Number of Pieces
39
For Use With
Wheel Hubs and Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6575
Zoro #
G4274505
UPC #
731413560156
Country of Origin
China
Dimensions
Size
3/4"
Length
26 in
Overall Length
26 in
Details
For Use On
Vehicles up to 2018 model year
Application
Complete Solution for Servicing Wheel Hubs and Bearings on the Vehicle
Number of Pieces
39
For Use With
Wheel Hubs and Bearings
Features
Item
Wheel Hub Kit
Includes
(2) Ford Axle Installers, (6) New Adapters, Custom Drive Screw, Equalizer Washer, Hub Grappler Puller, Jaws, Tie Rod/Ball Joint Tool
Number of Sockets Included
0
Vehicle Model Year
Up to 2018
Tool Type
Hub Grappler Kit
Description
Wheel Hub Kit, Tool Type Hub Grappler Kit, Application Complete Solution for Servicing Wheel Hubs and Bearings on the Vehicle, Overall Length 26 in, Number of Pieces 39, Includes (2) Ford Axle Installers, (6) New Adapters, Custom Drive Screw, Equalizer Washer, Hub Grappler Puller, Jaws, Tie Rod/Ball Joint Tool, For Use With Wheel Hubs and Bearings, Number of Sockets Included 0, Vehicle Model Year Up to 2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.