Zoro Homepage

Wheel Phneumatic

  • Mfr # 220029

  • Zoro # G0974657


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
2 7/8 in
Load Rating Range
0 to 299 lb
Load Rating
150 lb
For Axle Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220029
Zoro #
G0974657
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
2 7/8 in
For Axle Size
3/4 in
Hub Length
3 1/4 in

Details

Load Rating Range
0 to 299 lb
Load Rating
150 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Ribbed
Item
Pneumatic Wheel
Non-Marking
Yes
Tire Sidewall No.
4.10/3.5
Tire Rim Type
Standard
Wheel/Tread Material
Polyurethane
Wheel Type
Pneumatic
Load Capacity - Maximum
150 lb
Product Type
Pneumatic Wheel

Description

Pneumatic Wheel, 150 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 3/4 in, 4.10/3.5, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.