Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-Port Thunderbolt 3 Dock Space - Gray

  • Mfr # OWCTB3DK14PSG

  • Zoro # G915799560


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of USB Type-A Ports
5
Interfaces
Thunderbolt 3
Number of USB Type-C Ports
1
Charging Capability
Yes
Operating System
macOS Sequoia 15, Mac OS X 10.12 Sierra, Windows Server 2016, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Windows 10, Windows 11, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Mac OS X 12.0 Monterey, Mac OS X 14.x Sonoma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCTB3DK14PSG
Zoro #
G915799560
UPC #
810586030540
Country of Origin
China

Dimensions

Cable Length
2.30 ft
Height
0.98 in
Width
9.06 in
Length
3.5 in

Details

Number of USB Type-A Ports
5
Interfaces
Thunderbolt 3
Number of USB Type-C Ports
1
Charging Capability
Yes
Operating System
macOS Sequoia 15, Mac OS X 10.12 Sierra, Windows Server 2016, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Windows 10, Windows 11, Mac OS X 10.14 Mojave, Mac OS X 10.13 High Sierra, Mac OS X 12.0 Monterey, Mac OS X 14.x Sonoma
Screen Mode Supported
4K @ 60Hz, 5K @ 60Hz
Power Source Type
Power Adapter
USB Type-A
Yes
Number of Displays Supported
2
S/PDIF Out
Yes
Supported Resolutions
3840 x 2160, 5120 x 2880
Number of Thunderbolt 3 Ports
1
Thunderbolt
Yes
Number of RJ-45 Ports
1
Includes
14-Port Thunderbolt Dock1 x 0.7M (28 in) Thunderbolt Cable1 x External Power Supply and Power Cable1 x Quick Start Guide for OWC 14-Port Thunderbolt Dock1 x User Guide for OWC 14-Port Thunderbolt Dock1 x OWC Dock Ejector for Mac and Windows (software download)1 x User Guide for OWC Dock Ejector2 Year OWC Limited Warranty
Frequency
50 Hz, 60 Hz
USB Type-C
Yes
Input Voltage
230 V AC, 120 V AC
Connectivity Technology
Wired
Color
Dual Color
Maximum Data Transfer Rate
5-GB/s
Headphone/Microphone Combo Port
Yes
Number of USB 3.2 Gen 1 Type-A Ports
5
Item
Docking Station
Memory Card Supported
microSD, SD
USB Charging Port
6
USB Power Delivery
85W
Mini DisplayPort
Yes
Number of Mini DisplayPort
1
For Use With
Thunderbolt 3 equipped Windows PC or Mac
Maximum Power Supply Wattage
180 W
Compatible Devices
Notebook
USB Type-C Detail
1 x USB 3.2 Gen 2 Type-C Port up to 10Gb/s (1250MB/s) - USB 2.0/3.0 backwards compatible
Memory Card Reader
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes

Description

If you are a gadget lover our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment facility and convenience to your life. Specifications - Color: Gray - Weight: 3.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.