Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1615509
Zoro #
G4412073
UPC #
347682155094
Country of Origin
United States
Dimensions
Size
Acetaminophen 500mg, Phenylephrine HCl 5mg
Details
Medicinal Type
Sinus and Allergy
Item
Mygrex Sinus and Allergy
Medicinal Form
Tablet
Medicinal Count
150 x 2
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Strength
Regular Strength
Medicinal Flavor
Unflavored
Flavor
None
Package Type
Packet
Form
Tablet
Count
150 x 2
Formula
Acetaminophen 500mg, Phenylephrine HCl 5mg
Includes
Spanish Labeling where Available
Color
White
Description
Mygrex Sinus and Allergy, Flavor None, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.