Zoro Homepage

Adjustable Laptop Riser Stand, 10.62in x 9in x 1.5in to 5in, Silver

  • Mfr # OB-A2A

  • Zoro # G415960552


product price: $58.95
/ea

Key Features

Material
Aluminum
Max. Device Diagonal
17 in
Number of Shelves
0
OEM/Compatible
Compatible
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB-A2A
Zoro #
G415960552
UPC #
731969931530
Country of Origin
China

Dimensions

Depth
9 in
Width
10.62 in

Details

Material
Aluminum
Max. Device Diagonal
17 in
Number of Shelves
0
OEM/Compatible
Compatible
Color
Silver
Item
Laptop/Notebook Stands
Number of Drawers
0
Workstation Type
Mobile Workstation; Traditional Desk/Table
For Use With
Laptops 10" to 17"

Description

The OTM Essentials adjustable riser laptop stand helps raise your laptop to an ideal working position. Aluminum for a sleek look that is both portable and lightweight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.