Zoro Homepage

Laptop Kickstand, 2.77in x 0.6in x 3.97, Silver/Black

  • Mfr # OB-A2F

  • Zoro # G716009516


product price: $19.09
/ea

Key Features

Number of Drawers
0
Depth
0.6 in
Workstation Type
Mobile Workstation; Traditional Desk/Table
Color
Silver/Black
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB-A2F
Zoro #
G716009516
UPC #
731969110362
Country of Origin
China

Dimensions

Depth
0.6 in
Width
2.77 in

Details

Number of Drawers
0
Item
Laptop/Notebook Stands
Workstation Type
Mobile Workstation; Traditional Desk/Table
Color
Silver/Black
Number of Shelves
0
OEM/Compatible
Compatible
Material
Aluminum

Description

The OTM Essentials aluminum laptop kickstand helps raise your laptop to a perfect working position. Compatible with laptops, tablets, and other electronic devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.