Zoro Homepage

Portable Laptop Riser Stand, 11.85in x 2.5in to 5.5in, Silver

  • Mfr # OB-A2E

  • Zoro # G916009514


product price: $21.59
/ea

Key Features

Number of Drawers
0
For Use With
Laptops, Phones, Tablets, Other Devices
Number of Shelves
0
Workstation Type
Mobile Workstation; Traditional Desk/Table
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB-A2E
Zoro #
G916009514
UPC #
731969110355
Country of Origin
China

Dimensions

Width
11.85 in

Details

Item
Laptop/Notebook Stands
Number of Drawers
0
For Use With
Laptops, Phones, Tablets, Other Devices
Number of Shelves
0
Workstation Type
Mobile Workstation; Traditional Desk/Table
Color
Silver
OEM/Compatible
Compatible
Material
Aluminum

Description

The OTM Essentials adjustable riser laptop stand helps raise your laptop to a perfect working position. Compatible with laptops, tablets, phones, and other devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.