Zoro Homepage
This item is Discontinued.
Ottawa Products Exhaust Clamp, Double Edge, 2In, Plain, PK10 DEO200PPKB

Exhaust Clamp, Double Edge, 2In, Plain, PK10 (Discontinued)

  • Mfr # DEO200PPKB
  • Zoro # G8898924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEO200PPKB
Zoro #
G8898924
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in

Details

Item
Exhaust Clamp
Type
Double Edge
Finish
Plain
Material
Steel

Description

Exhaust Clamp, Finish Plain, For Pipe Size 2 In, Material Steel, Type Double Edge, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.