Zoro Homepage
This item is Discontinued.
Ottawa Products Exhaust Clamp, Flat U-Bolt, 6In, Plain, PK10 DECF600PPKB

Exhaust Clamp, Flat U-Bolt, 6In, Plain, PK10 (Discontinued)

  • Mfr # DECF600PPKB
  • Zoro # G8898714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECF600PPKB
Zoro #
G8898714
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
6 in

Details

Item
Exhaust Clamp
Type
Flat U-Bolt
Finish
Plain
Material
Steel

Description

Exhaust Clamp, Finish Plain, For Pipe Size 6 In, Material Steel, Type Flat U-Bolt, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.