Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ottawa Products Exhaust Clamp, Light Duty, 2In, Zinc, PK10 LD200ZPKB

Exhaust Clamp, Light Duty, 2In, Zinc, PK10 (Discontinued)

  • Mfr # LD200ZPKB
  • Zoro # G8898951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD200ZPKB
Zoro #
G8898951
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in

Details

Item
Exhaust Clamp
Type
Light Duty
Finish
zinc
Material
Steel

Description

Exhaust Clamp, Finish Zinc, For Pipe Size 2 In, Material Steel, Type Light Duty, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.