
Car Dash / Window Mount For Magsafe, Black
Mfr # 78-80446
Zoro # G110946882
product price: $45.09
/eaKey Features
Width
3.42 in
Weight
0.448 lbs
Length
3.13 in
Material
Plastic, Rubber
Color
BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78-80446
Zoro #
G110946882
UPC #
840104255209
Country of Origin
Viet Nam
Dimensions
Width
3.42 in
Length
3.13 in
Details
Weight
0.448 lbs
Material
Plastic, Rubber
Color
BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.