
Commuter Case For Apple Iphone 14 Pro Max , Black
Mfr # 77-88441
Zoro # G710946893
product price: $48.09
/eaKey Features
Material
Plastic, Rubber
Length
0.73 in
Width
4.27 in
Weight
0.198 lbs
Color
BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-88441
Zoro #
G710946893
UPC #
840262380553
Country of Origin
China
Dimensions
Length
0.73 in
Width
4.27 in
Details
Material
Plastic, Rubber
Weight
0.198 lbs
Color
BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.