This item is Discontinued.

Otterbox Commuter Case For Motorola Moto G Stylus 5g 2023 / Moto G Stylus 2023 , Black 77-92247

This item is Discontinued.

Otterbox

Commuter Case For Motorola Moto G Stylus 5g 2023 / Moto G Stylus 2023 , Black (Discontinued)

Mfr # 77-92247
Zoro # G710946985
UPC # 840304726004
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77-92247
Zoro #
G710946985
UPC #
840304726004
Country of Origin
China

Dimensions

Length
0.73 in
Width
4.30 in

Details

Color
BLACK
Material
Plastic, Rubber
Weight
0.205 lbs

Description

OtterBox Moto g Stylus 5g (2023) Case Commuter Series Antimicrobial - For Motorola moto g stylus 5G (2023) Smartphone - Black - Drop Resistant, Bump Resistant, Dust Resistant, Dirt Resistant, Bacterial Resistant, Scratch Resistant, Shock Resistant, Impact Resistant - Synthetic Rubber, Polycarbonate, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.