Zoro Homepage

Commuter Case For Samsung Galaxy S24 , Get Your Greens

  • Mfr # 77-94504

  • Zoro # G810946687


product price: $48.15
/ea

Key Features

Color
GREEN
Length
0.68 in
Width
4.26 in
Material
Plastic, Rubber
Weight
0.187 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94504
Zoro #
G810946687
UPC #
840304750726
Country of Origin
China

Dimensions

Length
0.68 in
Width
4.26 in

Details

Color
GREEN
Material
Plastic, Rubber
Weight
0.187 lbs

Description

OtterBox Galaxy S24 Case Commuter Series - For Samsung Galaxy S24 Smartphone - Textured - Get Your Greens (Green) - Drop Resistant, Bump Resistant, Scrape Resistant, Scratch Resistant, Impact Absorbing, Shock Absorbing, Dust Resistant, Dirt Resistant - Thermoplastic Elastomer (TPE), Polycarbonate, Plastic - Wireless Charging Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.