Zoro Homepage

Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens

  • Mfr # 77-94514

  • Zoro # G010946685


product price: $43.69
/ea

Key Features

Weight
0.196 lbs
Width
4.24 in
Color
GREEN
Material
Plastic, Rubber
Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94514
Zoro #
G010946685
UPC #
840304750825
Country of Origin
China

Dimensions

Width
4.24 in
Length
0.62 in

Details

Weight
0.196 lbs
Color
GREEN
Material
Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.