Zoro Homepage

Defender Case For Apple Ipad 10.9 2022, Black

  • Mfr # 77-89953

  • Zoro # G810946816


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Width
7.90 in
Length
0.99 in
Material
Plastic, Rubber
Weight
1.002 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-89953
Zoro #
G810946816
UPC #
840262399678
Country of Origin
China

Dimensions

Width
7.90 in
Length
0.99 in

Details

Color
BLACK
Material
Plastic, Rubber
Weight
1.002 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.