
Defender Case For Apple Iphone 12 / 12 Pro, Black
Mfr # 77-65401
Zoro # G410947091
product price: $52.75
/eaKey Features
Length
1.45 in
Weight
0.401 lbs
Width
4.32 in
Material
Plastic, Rubber
Color
BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-65401
Zoro #
G410947091
UPC #
840104215685
Country of Origin
China
Dimensions
Length
1.45 in
Width
4.32 in
Details
Weight
0.401 lbs
Material
Plastic, Rubber
Color
BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.