Zoro Homepage

Defender Case For Samsung Galaxy S24 , Black

  • Mfr # 77-94478

  • Zoro # G810947196


product price: $65.79
/ea

Key Features

Width
4.24 in
Length
1.41 in
Material
Plastic, Rubber
Color
BLACK
Weight
0.386 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94478
Zoro #
G810947196
UPC #
840304750467
Country of Origin
China

Dimensions

Width
4.24 in
Length
1.41 in

Details

Material
Plastic, Rubber
Color
BLACK
Weight
0.386 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.