Zoro Homepage

DEFENDER MAGSAFE SERIES PRO

  • Mfr # 77-95999

  • Zoro # G414283034


product price: $70.99
/ea

Key Features

Features
Rugged
Color
Blue
Material
Plastic
Width
4.22 in
Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-95999
Zoro #
G414283034
UPC #
840304768356
Country of Origin
China

Dimensions

Width
4.22 in
Length
0.65 in

Details

Features
Rugged
Color
Blue
Material
Plastic

Description

Otterbox - Defender Pro Magsafe Case For Apple Iphone 16 Plus - Baby Blue Jeans
  • Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.