Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER MAGSAFE SERIES PRO

  • Mfr # 77-96013

  • Zoro # G814284662


product price: $63.99
/ea

Key Features

Material
Plastic
Features
Rugged
Color
Black
Length
0.68 in
Width
4.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-96013
Zoro #
G814284662
UPC #
840304768479
Country of Origin
China

Dimensions

Length
0.68 in
Width
4.26 in

Details

Material
Plastic
Features
Rugged
Color
Black

Description

Otterbox - Defender Pro Magsafe Case For Apple Iphone 16 - Black
  • Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.