Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DEFENDER MAGSAFE SERIES PRO

  • Mfr # 77-96032

  • Zoro # G914283442


product price: $66.55
/ea

Key Features

Color
Blue
Material
Plastic
Features
Rugged
Length
0.68 in
Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-96032
Zoro #
G914283442
UPC #
840304768622
Country of Origin
China

Dimensions

Length
0.68 in
Width
4.24 in

Details

Color
Blue
Material
Plastic
Features
Rugged

Description

Otterbox - Defender Pro Magsafe Case For Apple Iphone 16 Pro Max - Baby Blue Jeans
  • Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.