Zoro Homepage

DEFENDER MAGSAFE SERIES PRO XT

  • Mfr # 77-96107

  • Zoro # G414283270


product price: $64.89
/ea

Key Features

Material
Plastic
Color
Purple
Features
Rugged
Width
4.25 in
Length
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-96107
Zoro #
G414283270
UPC #
840304769315
Country of Origin
China

Dimensions

Width
4.25 in
Length
0.68 in

Details

Material
Plastic
Color
Purple
Features
Rugged

Description

Otterbox - Defender Pro Xt Clear Magsafe Case For Apple Iphone 16 Pro Max - Lavender Haze
  • Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.