Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender Pro Case For Apple Ipad 10.9 2022, Black

  • Mfr # 77-89987

  • Zoro # G310947078


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Weight
1.002 lbs
Color
BLACK
Material
Plastic, Rubber
Length
0.99 in
Width
7.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-89987
Zoro #
G310947078
UPC #
840104201626
Country of Origin
China

Dimensions

Length
0.99 in
Width
7.90 in

Details

Weight
1.002 lbs
Color
BLACK
Material
Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.