Zoro Homepage

Defender Pro Case For Apple Ipad Pro 12.9 2022 / 2021, Black

  • Mfr # 77-82269

  • Zoro # G010946869


product price: $103.96
/ea
Free Shipping & Returns

Key Features

Width
9.29 in
Weight
1.387 lbs
Length
1.08 in
Material
Plastic, Rubber
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-82269
Zoro #
G010946869
UPC #
840104251041
Country of Origin
Mexico

Dimensions

Width
9.29 in
Length
1.08 in

Details

Weight
1.387 lbs
Material
Plastic, Rubber
Color
BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.