Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender Pro Case For Samsung Galaxy S24 , Black

  • Mfr # 77-94620

  • Zoro # G310946774


product price: $63.99
/ea

Key Features

Color
BLACK
Width
4.24 in
Length
1.41 in
Material
Plastic, Rubber
Weight
0.381 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94620
Zoro #
G310946774
UPC #
840304751884
Country of Origin
China

Dimensions

Width
4.24 in
Length
1.41 in

Details

Color
BLACK
Material
Plastic, Rubber
Weight
0.381 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.