Zoro Homepage

Defender Pro Case For Samsung Galaxy S24 Plus , Baby Blue Jeans

  • Mfr # 77-94627

  • Zoro # G710946688


product price: $63.99
/ea

Key Features

Width
4.24 in
Length
1.39 in
Color
BLUE
Weight
0.423 lbs
Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94627
Zoro #
G710946688
UPC #
840304751952
Country of Origin
China

Dimensions

Width
4.24 in
Length
1.39 in

Details

Color
BLUE
Weight
0.423 lbs
Material
Plastic, Rubber

Description

OtterBox Defender Series Pro Rugged Carrying Case (Holster) Samsung Galaxy S24+ Smartphone - Baby Blue Jeans (Blue) - Bacterial Resistant, Impact Absorbing, Dust Resistant Port, Dirt Resistant Port, Drop Resistant, Shock Absorbing - Polycarbonate, Thermoplastic Elastomer (TPE), Plastic, Rubber Body - Holster - 6.9" Height x 3.7" Width x 1.3" Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.