Zoro Homepage

Defender Pro Case For Samsung Galaxy S24 Ultra , Black

  • Mfr # 77-94638

  • Zoro # G210946874


product price: $63.99
/ea

Key Features

Color
BLACK
Material
Plastic, Rubber
Weight
0.439 lbs
Length
1.41 in
Width
4.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-94638
Zoro #
G210946874
UPC #
840304752065
Country of Origin
China

Dimensions

Length
1.41 in
Width
4.23 in

Details

Color
BLACK
Material
Plastic, Rubber
Weight
0.439 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.